Shop All Solid State Relays
Dayton
Solid State Relay, 90 to 280VAC, 25A
Mfr # 1EJK3
Zoro # G2963581
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EJK3
- Zoro # G2963581
- UPC # 190735140253
- Country of Origin India
- Category Solid State Relays
Dimensions
Body Height - Relay | 4.2 in |
Overall Height - Relay | 4.2 in |
Body Depth - Relay | 1.2 in |
Body Width - Relay | 3.2 in |
Body Width | 3.2 in |
Overall Depth | 4.2 in |
Body Depth | 1.2 in |
Body Height | 4.2 in |
Description
Solid State Relay, Electrical Connection Screw, Heat Sink Integral, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 25 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards UL E195424, Switch Component Type SCR, Current Type AC, Finger Safe Yes, Mounting Style DIN Rail & Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 1.2 in, Body Height 4.2 in, Body Width 3.2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, PNP, NO, 4 pin Micro (E57G-12SPN4-Q)
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (EPS200-1/4-48"-BLACK-12 PCS)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB5, XDA, plastic, 22mm, 2 directions, spring return, 1NO (ZD5PA22)
- ZORO SELECT Wall Switch, 20A, Ivory, 1-Pole Type, Toggle (4921I)
- DAYTON Solid State Relay, 90 ro 280VAC, 75A (1EGN3)
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A (1EGU1)
- DAYTON Solid State Relay, 3 to 32VDC, 25A (1EJL1)
- DAYTON Solid State Relay, 60 to 280VAC, 10A (1EGL1)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EGJ4)
- DAYTON Solid State Relay, 90 to 280VAC, 40A (1EGJ8)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (D2425D)
- Dayton Electrical Relays