Shop All Solid State Relays
Dayton
Solid State Relay, 60 to 280VAC, 10A
Mfr # 1EGL1
Zoro # G2683152
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 48 to 480V AC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1EGL1
- Zoro # G2683152
- UPC # 190735138328
- Country of Origin India
- Category Solid State Relays
Dimensions
Body Height - Relay | 1 in |
Overall Height - Relay | 1.4 in |
Body Depth - Relay | 1.8 in |
Body Width - Relay | 2.3 in |
Body Width | 2.3 in |
Body Height | 1 in |
Body Depth | 1.8 in |
Overall Depth | 1.4 in |
Description
Solid State Relay, Electrical Connection Screw, Heat Sink Not Included, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 3 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 480V AC, Standards UL E195424, Switch Component Type SCR, Current Type AC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 1.8 in, Body Height 1 in, Body Width 2.3 in, Case Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (11579005)
- PANDUIT Insulated Ferrules on Mini-Reel, single (FSD76-8-K)
- TEMPCO Thermocouple Probe, Type J, Length 4 In (TPW00037)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60 Volts (18STRUL1426KIT100)
- DAYTON Solid State Relay, 90 ro 280VAC, 75A (1EGN3)
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A (1EGU1)
- DAYTON Solid State Relay, 3 to 32VDC, 25A (1EJL1)
- DAYTON Solid State Relay, 3 to 32VDC, 50A (1EGK4)
- DAYTON Miniature Solid State Relay, 6-30VDC, 6A (1EGU3)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL3)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- Dayton Electrical Relays