Shop All Solid State Relays
Dayton
Solid State Relay, 4 to 32VDC, 40A
Mfr # 1EGL9
Zoro # G0444306
original price:
$40.59
7% off
new price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 480V AC
- Max. Output Amps w/Heat Sink 40 A
- Heat Sink Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EGL9
- Zoro # G0444306
- UPC # 190735138397
- Country of Origin China
- Category Solid State Relays
Dimensions
Body Height - Relay | 1 in |
Body Width - Relay | 2.3 in |
Body Depth - Relay | 1.8 in |
Overall Height - Relay | 1.4 in |
Overall Depth | 1.4 in |
Body Depth | 1.8 in |
Body Width | 2.3 in |
Body Height | 1 in |
Description
Solid State Relay, Electrical Connection Screw, Heat Sink Not Included, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 40 A, Maximum Output Current without Heat Sink 40 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 480V AC, Standards UL E195424, Switch Component Type Triac, Current Type DC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 1.8 in, Body Height 1 in, Body Width 2.3 in, Case Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM L-Bracket, F/ 12mm Dia Sensor (U20301)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5APA3)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In (ZCKE08)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3619)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EJK3)
- DAYTON Solid State Relay, 90 ro 280VAC, 75A (1EGN3)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL3)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ2)
- DAYTON Solid State Relay, 90 to 280VAC, 10A (1EGH8)
- DAYTON Solid State Relay, 90 to 280VAC, 40A (1EGJ8)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- Dayton Solid State Relays