Shop All Solid State Relays
Dayton
Solid State Relay, 3.5 to 32VDC, 15A
Mfr # 1EJF7
Zoro # G1503695
original price:
$50.93
12% off
new price: $44.35
/ea
Not eligible for select promotions
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 3 to 50V DC
- Max. Output Amps w/Heat Sink 15 A
- Heat Sink Integral
- Switch Type MOSFET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EJF7
- Zoro # G1503695
- UPC # 190735140055
- Country of Origin China
- Category Solid State Relays
Dimensions
Body Height - Relay | 2.6 in |
Body Depth - Relay | 0.7 in |
Body Width - Relay | 3.5 in |
Overall Height - Relay | 2.6 in |
Body Depth | 0.7 in |
Body Height | 2.6 in |
Overall Depth | 2.6 in |
Body Width | 3.5 in |
Description
Solid State Relay, Electrical Connection Screw, Heat Sink Integral, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 15 A, Maximum Output Current without Heat Sink 15 A, Output Switching Mode Not Applicable, Output Voltage Range 3 to 50V DC, Standards UL E195424, Switch Component Type MOSFET, Current Type DC, Finger Safe Yes, Mounting Style DIN Rail, Switch Configuration Form A, Voltage Type DC Output, Body Depth 0.7 in, Body Height 2.6 in, Body Width 3.5 in, Case Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 50A, Fast-Acting, 700V AC, Cylindrical (FWP-50A22F)
- WIREMOLD B-5 Ivory Metal Outlet Extension Box (521690)
- OMRON Timer (H3CR-A8E AC100-240/DC100-125)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JLLN125)
- DAYTON Solid State Relay, 3 to 32VDC, 25A (1EJL1)
- DAYTON Solid State Relay, 3 to 32VDC, 40A (1EGK9)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ2)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL2)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ3)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EGJ4)
- OMEGA 90-280V-AC 50A Amp 48-660V-AC Solid State Relay (SSR660AC50A)
- Dayton Electrical Relays