Shop All Solid State Relays
This Product is Discontinued
Dayton
Solid State Relay, 3 to 32VDC, 40A (Discontinued)
Mfr # 1EJK6
Zoro # G2821472
This Product is Discontinued
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 40 A
- Heat Sink Integral
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EJK6
- Zoro # G2821472
- UPC # 190735140284
- Country of Origin India
- Category Solid State Relays
Dimensions
Overall Height - Relay | 4.2 in |
Body Width - Relay | 3.2 in |
Body Depth - Relay | 1.2 in |
Body Height - Relay | 4.2 in |
Overall Depth | 4.2 in |
Body Height | 4.2 in |
Body Width | 3.2 in |
Body Depth | 1.2 in |
Description
Solid State Relay, Electrical Connection Screw, Heat Sink Integral, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 40 A, Maximum Output Current without Heat Sink 40 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards UL E195424, Switch Component Type SCR, Current Type DC, Finger Safe Yes, Mounting Style DIN Rail & Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 1.2 in, Body Height 4.2 in, Body Width 3.2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.