Shop All Solid State Relays
Dayton
Solid State Relay, 3 to 32VDC, 40A
Mfr # 1EGK9
Zoro # G0887844
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 3 to 200V DC
- Max. Output Amps w/Heat Sink 40 A
- Heat Sink Not Included
- Switch Type MOSFET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EGK9
- Zoro # G0887844
- UPC # 190735138311
- Country of Origin China
- Category Solid State Relays
Dimensions
Overall Height - Relay | 1.4 in |
Body Depth - Relay | 1.8 in |
Body Height - Relay | 1 in |
Body Width - Relay | 2.3 in |
Body Height | 1 in |
Overall Depth | 1.4 in |
Body Width | 2.3 in |
Body Depth | 1.8 in |
Description
Solid State Relay, Electrical Connection Screw, Heat Sink Not Included, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 40 A, Maximum Output Current without Heat Sink 40 A, Output Switching Mode Not Applicable, Output Voltage Range 3 to 200V DC, Standards UL E195424, Switch Component Type MOSFET, Current Type DC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type DC Output, Body Depth 1.8 in, Body Height 1 in, Body Width 2.3 in, Case Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P8-14R-T)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN300)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 3/4" Trade Size (EC-075)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ3)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EGJ4)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ2)
- DAYTON Solid State Relay, 90 to 280VAC, 10A (1EGH8)
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A (1EGU1)
- DAYTON Miniature Solid State Relay, 6-30VDC, 6A (1EGU3)
- DAYTON Solid State Relay, 3 to 32VDC, 25A (1EJL1)
- Dayton Solid State Relays