Shop All Solid State Relays
Dayton
Solid State Relay, 3 to 32VDC, 25A
Mfr # 1EGJ5
Zoro # G2581731
original price:
$35.73
15% off
new price: $30.19
/ea
Not eligible for select promotions
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EGJ5
- Zoro # G2581731
- UPC # 190735138182
- Country of Origin China
- Category Solid State Relays
Dimensions
Body Depth - Relay | 1.8 in |
Body Height - Relay | 1 in |
Body Width - Relay | 2.3 in |
Overall Height - Relay | 1.4 in |
Body Width | 2.3 in |
Body Depth | 1.8 in |
Overall Depth | 1.4 in |
Body Height | 1 in |
Description
Solid State Relay, Electrical Connection Screw, Heat Sink Not Included, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards UL E195424, Switch Component Type SCR, Current Type DC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 1.8 in, Body Height 1 in, Body Width 2.3 in, Case Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LL (5133660)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-75100)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6513)
- LEVITON 30A Surface Mount Black 10-30R 3-Wire Dryer Power Outlet (R20-05054-P00)
- DAYTON Solid State Relay, 60 to 280VAC, 10A (1EGL1)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EJK3)
- DAYTON Solid State Relay, 90 to 280VAC, 10A (1EGH8)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL2)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ2)
- DAYTON Solid State Relay, 90 ro 280VAC, 75A (1EGN3)
- CRYDOM Solid State Relay, 3 to 32VDC, 45A (CMRD4845)
- Dayton Solid State Relays