Shop All Solid State Relays
Dayton
Solid State Relay, 3 to 32VDC, 10A
Mfr # 1EGL3
Zoro # G3272762
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 48 to 480V AC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Not Included
- Switch Type Triac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EGL3
- Zoro # G3272762
- UPC # 190735138342
- Country of Origin India
- Category Solid State Relays
Dimensions
Body Depth - Relay | 1.8 in |
Body Width - Relay | 2.3 in |
Body Height - Relay | 1 in |
Overall Height - Relay | 1.4 in |
Overall Depth | 1.4 in |
Body Height | 1 in |
Body Width | 2.3 in |
Body Depth | 1.8 in |
Description
Solid State Relay, Electrical Connection Screw, Heat Sink Not Included, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 3 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 480V AC, Standards UL E195424, Switch Component Type Triac, Current Type DC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 1.8 in, Body Height 1 in, Body Width 2.3 in, Case Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- ABB A40-30-10-84, A40, 3P CONTR, 110/50,110-120/60 (A40-30-10-84)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG1)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL2)
- DAYTON Solid State Relay, 90 ro 280VAC, 75A (1EGN3)
- DAYTON Solid State Relay, 3 to 32VDC, 50A (1EGK4)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EJK3)
- DAYTON Miniature Solid State Relay, 6-30VDC, 6A (1EGU3)
- DAYTON Solid State Relay, 60 to 280VAC, 10A (1EGL1)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C-10)
- Dayton Electrical Relays