Shop All Solid State Relays
Dayton
Solid State Relay, 3 to 32VDC, 10A
Mfr # 1EGK7
Zoro # G1887566
original price:
$37.79
15% off
new price: $31.95
/ea
Not eligible for select promotions
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 3 to 200V DC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Not Included
- Switch Type MOSFET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EGK7
- Zoro # G1887566
- UPC # 190735138298
- Country of Origin China
- Category Solid State Relays
Dimensions
Body Width - Relay | 2.3 in |
Overall Height - Relay | 1.4 in |
Body Height - Relay | 1 in |
Body Depth - Relay | 1.8 in |
Body Depth | 1.8 in |
Body Height | 1 in |
Overall Depth | 1.4 in |
Body Width | 2.3 in |
Description
Solid State Relay, Electrical Connection Screw, Heat Sink Not Included, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 10 A, Output Switching Mode Not Applicable, Output Voltage Range 3 to 200V DC, Standards CE Certified, CSA Certified, cULus Listed, UL E195424, Switch Component Type MOSFET, Current Type DC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type DC Output, Body Depth 1.8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- EATON B-LINE Beam Clamp, 1/2 to 3/4 in., Spring Steel (BG-8-12-C2)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P38I)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 3 D (G4X3LG6)
- DAYTON Solid State Relay, 90 to 280VAC, 10A (1EGH8)
- DAYTON Solid State Relay, 60 to 280VAC, 10A (1EGL1)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ3)
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A (1EGU1)
- DAYTON Solid State Relay, 90 to 280VAC, 40A (1EGJ8)
- DAYTON Solid State Relay, 3 to 32VDC, 25A (1EJL1)
- CRYDOM Solid State Relay, 90 to 140VAC, 65A (CMRA4865)
- Dayton Solid State Relays