Shop All Solid State Relays
Dayton
Solid State Relay, 3 to 32VDC, 10A
Mfr # 1EGJ2
Zoro # G3453484
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Not Included
- Switch Type Triac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EGJ2
- Zoro # G3453484
- UPC # 190735138151
- Country of Origin China
- Category Solid State Relays
Dimensions
Body Width - Relay | 2.3 in |
Body Height - Relay | 1 in |
Overall Height - Relay | 1.4 in |
Body Depth - Relay | 1.8 in |
Overall Depth | 1.4 in |
Body Width | 2.3 in |
Body Height | 1 in |
Body Depth | 1.8 in |
Description
Solid State Relay, Electrical Connection Tab, Heat Sink Not Included, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 10 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, CSA Certified, cULus Listed, UL E195424, Switch Component Type Triac, Current Type DC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 1.8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- LUTRON Lighting Dimmer, Toggle, Ivory, 120V (AYCL-153P-IV)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS248)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-55126-12)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL3)
- DAYTON Solid State Relay, 60 to 280VAC, 10A (1EGL1)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EGJ4)
- DAYTON Solid State Relay, 90 ro 280VAC, 75A (1EGN3)
- DAYTON Solid State Relay, 3 to 32VDC, 50A (1EGK4)
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A (1EGU1)
- CRYDOM 3.5-32V-Dc 7A Amp 100V-Dc Solid State Relay (D1D07)
- Dayton Electrical Relays