Shop All Solenoid Valve Coils
Dayton
Solenoid Valve Coil, 24VDC, 4W
Mfr # 015388
Zoro # G2164644
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Watts 4 W
- Coil Insulation Class F
- Coil Enclosure With Junction Box
- NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 015388
- Zoro # G2164644
- UPC # 190735293119
- Country of Origin Mexico
- Category Solenoid Valve Coils
Dimensions
Inner Hole Height | 1 1/4 in |
Inner Hole Diameter | 1 5/16 in |
Details
Voltage | 24V DC |
Watts | 4 W |
Coil Insulation Class | F |
Coil Enclosure | With Junction Box |
NEMA Rating | 1 |
For Use With | Dayton Solenoid Valve Bodies Only |
Inrush VA | 60 |
Electrical Connection | 6 in Leads |
Item | Solenoid Valve Coil |
Standards | UL Listed |
Holding VA | 5 |
NEMA Enclosure Rating | 1 |
Wattage | 4 W |
Holding Current | 5 VA |
Inrush Current | 60 VA |
Electrical Connections | 18" Leads |
Compatible with Brand | Dayton |
Includes Enclosure | Enclosure Included |
Description
Solenoid Valve Coil, Coil Enclosure With Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 1 5/16 in, Inner Hole Height 1 1/4 in, Voltage 24V DC, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Connector Type Not Applicable, Wattage 4 W, Holding Current 5 VA, NEMA Enclosure Rating 1, Standards UL Listed, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R 3/8 Nylon To Nylon Compression (2) (K065)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (1PZB1)
- SLOAN Sloan 116-1.6 Flush Valve (3780426)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G403)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011210)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011209)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011208)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011213)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011211)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011218)
- ASCO RedHat Solenoid Valve Coil, 24VAC, 60 Hz, 6.1W (238210-005-D*)
- Dayton Solenoid Valve Coils