Shop All Solenoid Valve Coils
Dayton
Solenoid Valve Coil, 24VAC, 60/50 Hz
Mfr # 011216
Zoro # G1680716
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Watts 12 W
- Coil Insulation Class F
- Coil Enclosure General Purpose without Junction Box
- For Use With Dayton Solenoid Valve Bodies Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 011216
- Zoro # G1680716
- UPC # 190735278543
- Country of Origin Mexico
- Category Solenoid Valve Coils
Dimensions
Inner Hole Diameter | 1 5/16 in |
Inner Hole Height | 1 1/4 in |
Details
Voltage | 24V |
Watts | 12 W |
Coil Insulation Class | F |
Coil Enclosure | General Purpose without Junction Box |
For Use With | Dayton Solenoid Valve Bodies Only |
Hz | 50/60 |
Item | Solenoid Valve Coil |
Electrical Connection | Spade Terminal |
NEMA Rating | 1 |
Standards | UL Listed |
Frequency | 50 Hz, 60 Hz |
Wattage | 17 W |
Includes Enclosure | Enclosure Included |
Compatible with Brand | Dayton |
Electrical Connections | Spade Terminal |
NEMA Enclosure Rating | 1 |
Description
Solenoid Valve Coil, Coil Enclosure General Purpose without Junction Box, Coil Insulation Class F, Electrical Connections Spade Terminal, Includes Enclosure Enclosure Included, Inner Hole Diameter 1 5/16 in, Inner Hole Height 1 1/4 in, Voltage 24V, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Connector Type Not Applicable, Wattage 17 W, NEMA Enclosure Rating 1, Standards UL Listed, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Reducing Tee, 3/4 in x 1/2 in x 3/4 in Tube Size, Brass, Brass (U444LF)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 21)
- DIXON TBolt Clamp, SS, Bolt, 4.266", 4.562" (STBC450)
- ZORO SELECT 3/8" MNPT x 2 ft TBE Red Brass Pipe Sch 40 (462-240)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011208)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011210)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011214)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011219)
- DAYTON Solenoid Valve Coil, 24VDC, 4W (015388)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011212)
- PARKER Valve Coil, 120/110VAC, DIN Connection (D6F)
- Dayton Valves