Shop All Solenoid Valve Coils
Dayton
Solenoid Valve Coil, 24VAC, 60/50 Hz
Mfr # 011213
Zoro # G3164971
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Watts 12 W
- Coil Insulation Class F
- Coil Enclosure General Purpose No Junction Box
- For Use With Dayton Solenoid Valve Bodies Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 011213
- Zoro # G3164971
- UPC # 190735321751
- Country of Origin Mexico
- Category Solenoid Valve Coils
Dimensions
Inner Hole Diameter | 1 5/16 in |
Inner Hole Height | 1 1/4 in |
Details
Voltage | 24V AC |
Watts | 12 W |
Coil Insulation Class | F |
Coil Enclosure | General Purpose No Junction Box |
For Use With | Dayton Solenoid Valve Bodies Only |
Electrical Connection | 6 in Leads |
Item | Solenoid Valve Coil |
Standards | UL Listed |
NEMA Rating | 1 |
Hz | 50/60 |
Wattage | 17 W |
Includes Enclosure | Enclosure Included |
Electrical Connections | 18" Leads |
NEMA Enclosure Rating | 1 |
Compatible with Brand | Dayton |
Frequency | 50 Hz, 60 Hz |
Description
Solenoid Valve Coil, Coil Enclosure General Purpose No Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 1 5/16 in, Inner Hole Height 1 1/4 in, Voltage 24V AC, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Connector Type Not Applicable, Wattage 17 W, NEMA Enclosure Rating 1, Standards UL Listed, Compatible with Brand Dayton, Frequency 50 Hz, 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Culligan Sales SW-3A Water Filter Housing Wrench Heavy Duty (5613039)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 3/4 In (31500025606000)
- NEPHROS Disinfection Tool, 1", Plastic (70-0293)
- THRIFCO PLUMBING 2 Inch Slip x Slip x Slip PVC Tee SCH 80 (8214624)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011217)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011210)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011218)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011215)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011212)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011214)
- PARKER Valve Coil, 120/110VAC, Molded Enclosure (L2F)
- Dayton Valves