Shop All Solenoid Valve Coils
Dayton
Solenoid Valve Coil, 208/240VAC, 60/50 Hz
Mfr # 011212
Zoro # G2909514
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208/220V, 208 to 240V
- Watts 12 W
- Coil Insulation Class F
- Coil Enclosure General Purpose No Junction Box
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 011212
- Zoro # G2909514
- UPC # 190735321775
- Country of Origin Mexico
- Category Solenoid Valve Coils
Dimensions
Inner Hole Height | 1 1/4 in |
Inner Hole Diameter | 1 5/16 in |
Details
Voltage | 208/220V, 208 to 240V |
Watts | 12 W |
Coil Insulation Class | F |
Coil Enclosure | General Purpose No Junction Box |
Standards | UL Listed |
NEMA Rating | 1 |
For Use With | Dayton Solenoid Valve Bodies Only |
Hz | 50/60 |
Item | Solenoid Valve Coil |
Electrical Connection | 6 in Leads |
Includes Enclosure | Enclosure Included |
Electrical Connections | 18" Leads |
Frequency | 50 Hz, 60 Hz |
Compatible with Brand | Dayton |
NEMA Enclosure Rating | 1 |
Wattage | 17 W |
Description
Solenoid Valve Coil, Coil Insulation Class F, Electrical Connections 18 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 1 5/16 in, Inner Hole Height 1 1/4 in, Voltage 208/220V, 208 to 240V, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Connector Type Not Applicable, Wattage 17 W, NEMA Enclosure Rating 1, Standards UL Listed, Compatible with Brand Dayton, Frequency 50 Hz, 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1199425 Hanger Bracket 1.25 (1199426-01-ABZ)
- PFISTER Single Handle 1/3 Hole Ashfield Single Control Centerset Bath F, Brushed Nickel (LF-M42-YPKK)
- K-FLEX USA 2-7/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048278)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R006)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011208)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011210)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011214)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011209)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011215)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011216)
- ASCO RedHat Solenoid Valve Coil, 480VAC, 60 Hz, 6.1W (238210-088-D*)
- Dayton Valves