Shop All Solenoid Valve Coils
Dayton
Solenoid Valve Coil, 208/240VAC, 60/50 Hz
Mfr # 011210
Zoro # G0332446
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208/220V, 208 to 240V
- Watts 12 W
- Coil Insulation Class F
- Coil Enclosure With Junction Box
- NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 011210
- Zoro # G0332446
- UPC # 190735372777
- Country of Origin Mexico
- Category Solenoid Valve Coils
Dimensions
Inner Hole Diameter | 1 5/16 in |
Inner Hole Height | 1 1/4 in |
Details
Voltage | 208/220V, 208 to 240V |
Watts | 12 W |
Coil Insulation Class | F |
Coil Enclosure | With Junction Box |
NEMA Rating | 1 |
Item | Solenoid Valve Coil |
For Use With | Dayton Solenoid Valve Bodies Only |
Standards | UL Listed |
Electrical Connection | 6 in Leads |
Hz | 50/60 |
Electrical Connections | 6" Leads |
NEMA Enclosure Rating | 1 |
Wattage | 17 W |
Includes Enclosure | Enclosure Included |
Frequency | 50 Hz, 60 Hz |
Compatible with Brand | Dayton |
Description
Solenoid Valve Coil, Coil Enclosure With Junction Box, Coil Insulation Class F, Electrical Connections 6 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 1 5/16 in, Inner Hole Height 1 1/4 in, Voltage 208/220V, 208 to 240V, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Connector Type Not Applicable, Wattage 17 W, NEMA Enclosure Rating 1, Standards UL Listed, Compatible with Brand Dayton, Frequency 50 Hz, 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch X 1/2 Inch Copper Reducer Coupling (5436160)
- AMERICAN STANDARD Inlet Pipe Assy, 1 x 3-1/2 In, Brass (A955057-0020A)
- ZORO SELECT Hex Nipple, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (NIP200-SH)
- KOHLER Mounting Hardware Kit (1236735)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011215)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011213)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011211)
- DAYTON Solenoid Valve Coil, 24VDC, 4W (015388)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011218)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011209)
- PLAST-O-MATIC Solenoid Valve Coil, 120/110V, 60/50 Hz, 1W (W11-120/60)
- Dayton Solenoid Valve Coils