Shop All Chain & Cable Hooks
Dayton
Slip Hook, Steel, G80, Swivel, 3500 lb.
Mfr # 5WRT4
Zoro # G1900272
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 80
- Hook Attachment Type Swivel Eye
- Trade Size 9/32 in
- Working Load Limit 3,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5WRT4
- Zoro # G1900272
- UPC # 190735354735
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 9/32 in |
Diameter | 9/32 in |
Eye Inside Height | 1 1/4 in |
Eye Inside Diameter | 1 3/8 in |
Hook Opening Width | 1 1/2 in |
Usable Length | 7 1/2 in |
Details
Item | Slip Hook |
Material | Steel |
Grade | 80 |
Hook Attachment Type | Swivel Eye |
Working Load Limit | 3,500 lb |
Attachment Type | Swivel |
Finish | Powder Coated |
Includes | Latch |
Color | Black |
Standards | ASME B30.10 |
Lifting Capability | For Lifting |
Markings | None |
Material Thickness | 9/32 in |
Hardware Included | Latch |
Compatible Chain Grade | 80 |
Hook Type | Slip Hook |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 3,500 lb, Lifting Capability For Lifting, Grade 80, Material Steel, Material Thickness 9/32 in, Hook Opening Width 1 1/2 in, Usable Length 7 1/2 in, Eye Inside Diameter 1 3/8 in, Eye Inside Height 1 1/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Markings None, Compatible Chain Grade 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/16" 7 x 19 Cable, Galvanized Wire, 250 Feet per Reel (7000627)
- RUD CHAIN Hoist Ring, 0 Pivot, 11,000 lb.Load Cap. (7900354)
- PEERLESS CHAIN 3/8-10MM S/S QUIK LK A316, UPC, H8224-0640 (H8224-0640)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1/2" Diameter, 600Ft L (PD1/2)
- DAYTON Slip Hook, Alloy Steel, G80,10000 lb. (1DNJ1)
- DAYTON Slip Hook, Alloy Steel, G80,2000 lb. (1DNH6)
- DAYTON Tag, Sling ID w/Ring, 1/16In (5WRU1)
- DAYTON Slip Hook, Steel, G80, Swivel, 12000 lb. (5WRT6)
- DAYTON Slip Hook, Alloy Steel, G80,3000 lb. (1DNH7)
- DAYTON Slip Hook, Alloy Steel, Eye, 22000 lb. (2YPC2)
- PEERLESS CHAIN #83 5/8 ALLOY SAFETY HK W/LAT, 592300183 (592300183)
- Dayton Lifting Hardware