Shop All Chain & Cable Hooks
This Product is Discontinued
Dayton
Slip Hook, Carbon Steel, Swivel, 1500 lb. (Discontinued)
Mfr # 2YPD5
Zoro # G0825544
This Product is Discontinued
Key Features
- Material Carbon Steel
- Grade 70
- Hook Attachment Type Swivel Eye
- Dimension B 4-9/16"
- Working Load Limit 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YPD5
- Zoro # G0825544
- UPC # 190735239742
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Dimension B | 4-9/16" |
Diameter | 3/8 in |
Hook Reach Length | 4 11/32 in |
Usable Length | 4 3/8 in |
Hook Opening Width | 5/8 in |
Details
Item | Slip Hook |
Material | Carbon Steel |
Grade | 70 |
Hook Attachment Type | Swivel Eye |
Working Load Limit | 1,500 lb |
Hook Opening | 21/32 in |
Attachment Type | Swivel |
Color | Red |
Standards | Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M |
Finish | Painted |
Hook Type | Slip Hook |
Material Thickness | 3/8 in |
Lifting Capability | Not for Lifting |
Compatible Chain Grade | 70 |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 1,500 lb, Lifting Capability Not for Lifting, Grade 70, Material Carbon Steel, Material Thickness 3/8 in, Hook Opening Width 5/8 in, Usable Length 4 3/8 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 70, Finish Painted, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.