Shop All Chain & Cable Hooks
Dayton
Slip Hook, Alloy Steel, G80,6000 lb.
Mfr # 1DNH9
Zoro # G0596294
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy steel
- Dimension B 6-1/2 in
- Working Load Limit 6,000 lb
- Hook Opening 1 1/4 in
- Eye Inside Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DNH9
- Zoro # G0596294
- UPC # 190735136621
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Dimension B | 6-1/2 in |
Eye Inside Width | 1 3/4 in |
Diameter | 5/8 in |
Eye Inside Height | 1 3/4 in |
Hook Reach Length | 6 1/2 in |
Hook Opening Width | 1 1/4 in |
Usable Length | 6 1/2 in |
Eye Inside Diameter | 1 3/4 in |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 6,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 5/8 in, Hook Opening Width 1 1/4 in, Usable Length 6 1/2 in, Eye Inside Diameter 1 3/4 in, Eye Inside Height 1 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Markings None, Compatible Chain Grade 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Silver (EE1804TFX6)
- CROSBY S-4088 Latch Kit, For Use With A-327 and A-339 Grade 8 Sling Hooks (1090254)
- INDUSCO Chain, 3/8"x 16ft, Hi Test Log, w/Grab Hks (23100371)
- US CARGO CONTROL 15" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT15CR50)
- DAYTON Slip Hook, Alloy Steel, Eye, 22000 lb. (2YPC2)
- DAYTON Slip Hook, Carbon Steel, Eye, 15000 lb. (2YPD2)
- DAYTON Slip Hook, Alloy Steel, G80,3000 lb. (1DNH7)
- DAYTON Slip Hook, Alloy Steel, G80, Eye, 3500 lb. (2YNX3)
- DAYTON Grab Hook, Alloy Steel, G70, Eye, 12000 lb. (2YNR3)
- DAYTON Tag, Sling ID, 1/16In (5WRU0)
- MAZZELLA Crosby L-320AN S/C Alloy Hook Eye w/Latch, 7T WLL (1022435)
- Dayton Chain & Cable Hooks