Shop All Chain & Cable Hooks
Dayton
Slip Hook, Alloy Steel, G80,4000 lb.
Mfr # 1DNH8
Zoro # G0788654
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy steel
- Dimension B 6-1/4 in
- Working Load Limit 4,000 lb
- Hook Opening 1 1/8 in
- Eye Inside Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DNH8
- Zoro # G0788654
- UPC # 190735136614
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Dimension B | 6-1/4 in |
Eye Inside Width | 1 3/4 in |
Diameter | 5/8 in |
Eye Inside Height | 1 5/8 in |
Hook Reach Length | 6 1/4 in |
Eye Inside Diameter | 1 3/4 in |
Usable Length | 6 1/4 in |
Hook Opening Width | 1 1/8 in |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 4,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 5/8 in, Hook Opening Width 1 1/8 in, Usable Length 6 1/4 in, Eye Inside Diameter 1 3/4 in, Eye Inside Height 1 5/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Markings None, Compatible Chain Grade 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- METRO Caster, Utility Cart , 4", Metro (4M-NB)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30005G10)
- ANCRA Standard Winch Bar, 34 In, Ergonomic Grip (50015-10-GRA)
- DAYTON Slip Hook, Steel, G80, Swivel, 7100 lb. (5WRT5)
- DAYTON Slip Hook, Carbon Steel, Eye, 15000 lb. (2YPD2)
- DAYTON Slip Hook, Steel, G80, Clevis, 3500 lb. (5WRT7)
- DAYTON Slip Hook, Alloy Steel, G80, Eye, 3500 lb. (2YNX3)
- DAYTON Slip Hook, Alloy Steel, G80,6000 lb. (1DNH9)
- DAYTON Tag, Sling ID w/Ring, 1/16In (5WRU1)
- MAZZELLA Crosby L-320AN S/C Alloy Hook Eye w/Latch, 5T WLL (1022424)
- Dayton Chain & Cable Hooks