Shop All Chain & Cable Hooks
Dayton
Slip Hook, Alloy Steel, G80,10000 lb.
Mfr # 1DNJ1
Zoro # G1600487
original price:
$62.25
9% off
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy steel
- Dimension B 7-1/2 in
- Working Load Limit 10,000 lb
- Hook Opening 1 3/8 in
- Eye Inside Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DNJ1
- Zoro # G1600487
- UPC # 190735136638
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Dimension B | 7-1/2 in |
Eye Inside Height | 1 3/4 in |
Hook Reach Length | 7 1/2 in |
Eye Inside Width | 2 in |
Diameter | 3/4 in |
Eye Inside Diameter | 2 in |
Hook Opening Width | 1 3/8 in |
Usable Length | 7 1/2 in |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 10,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 3/4 in, Hook Opening Width 1 3/8 in, Usable Length 7 1/2 in, Eye Inside Diameter 2 in, Eye Inside Height 1 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Markings None, Compatible Chain Grade 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Horizontal Panel Cart 2 Tier 2000 lb 54 x 28 1/2 x 11 2/3 (PANEL-H)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (1DNK1)
- THE BETTER BUNGEE Bungee Cord, White, 12 in. L, 1-1/2 in. W (BBC12NW)
- GLOBAL EQUIPMENT Magliner® Aluminum Hand Truck Double Handle Balloon Wheels (334534)
- DAYTON Slip Hook, Steel, G80, Swivel, 7100 lb. (5WRT5)
- DAYTON Slip Hook, Alloy Steel, G80,6000 lb. (1DNH9)
- DAYTON Grab Hook, Alloy Steel, G80, Eye, 12000 lb. (2YNT5)
- DAYTON Slip Hook, Steel, G80, Clevis, 3500 lb. (5WRT7)
- DAYTON Slip Hook, Carbon Steel, Eye, 15000 lb. (2YPD2)
- DAYTON Slip Hook, Alloy Steel, G80,3000 lb. (1DNH7)
- CROSBY GUNNEBO RD OBK/GBK-13-8 1/2 in Z100290 (7246117)
- Dayton Chain & Cable Hooks