Shop All Chain & Cable Hooks
This Product is Discontinued
Dayton
Slip Hook, Alloy Steel, G70, Clevis (Discontinued)
Mfr # 2YNV7
Zoro # G2758332
This Product is Discontinued
Key Features
- Material Alloy Steel
- Grade 70
- Hook Attachment Type Clevis
- Trade Size 1/2 in
- Dimension B 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YNV7
- Zoro # G2758332
- UPC # 190735239223
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 1/2 in |
Dimension B | 4" |
Dimension C | 5/8" |
Clevis Inside Width | 3/4 in |
Clevis Pin Diameter | 5/8 in |
Hook Reach Length | 3 25/32 in |
Hook Opening Width | 1 3/4 in |
Usable Length | 3 3/4 in |
Details
Item | Slip Hook |
Material | Alloy Steel |
Grade | 70 |
Hook Attachment Type | Clevis |
Working Load Limit | 11,300 lb |
Hook Opening | 1 11/16 in |
Color | Red |
Standards | Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M |
Finish | Painted |
Attachment Type | Clevis |
Lifting Capability | Not for Lifting |
Hook Type | Slip Hook |
Compatible Chain Grade | 70 |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 11,300 lb, Lifting Capability Not for Lifting, Grade 70, Material Alloy Steel, Hook Opening Width 1 3/4 in, Usable Length 3 3/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 3/4 in, Attachment Type Clevis, Clevis Pin Diameter 5/8 in, Compatible Chain Grade 70, Finish Painted, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.