Shop All High Pressure Radial Blade Blowers
Dayton
Slinger, Heat, 6 In
Mfr # 4C784
Zoro # G2650015
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slinger Bore (In.) 1 3/16 in
- Used For Increasing Air Inlet Temperature for Specified Blowers Up to 450 Degrees F
- For Use With 3C106, 3C539
- Construction Material Aluminum
- Slinger Dia. (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4C784
- Zoro # G2650015
- UPC # 190735322338
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Slinger Dia. (In.) | 6 in |
Outside Diameter | 6 in |
Bore Diameter | 1 3/16 in |
Guard Dimension | Round 6 in diameter |
Details
Item | Heat Slinger |
Slinger Bore (In.) | 1 3/16 in |
Used For | Increasing Air Inlet Temperature for Specified Blowers Up to 450 Degrees F |
For Use With | 3C106, 3C539 |
Construction Material | Aluminum |
Maximum Inlet Air Temperature | 450 Degrees F |
Slinger Construction | Split |
Product Type | Heat Slinger |
Maximum Temperature | 450 Degrees F |
Increased Inlet Temperature | 500 Degrees F |
Material | Aluminum |
Finish | Aluminum Plated |
Description
Heat Slinger, Product Type Heat Slinger, For Use With 3C106, 3C539, Compatible with Grainger Part Number 3C106, 3C539, Material Aluminum, Finish Aluminum Plated, Outside Diameter 6 in, Bore Diameter 1 3/16 in, Maximum Temperature 450 Degrees F, Increased Inlet Temperature 500 Degrees F, Slinger Construction Split
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Uncased Coil, 5.0 tons, 28"Hx23"Wx20-1/2"D (CAUF4961D6)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, End to End Length: 2 in (NTD600-N1B9A)
- WHITE-RODGERS 3046-5 Mercury Flame Sensor (3046-5)
- COPELAND Compressor, 230V, 1-Phase, 27600 Btu (CS27K6E-PFV-945)
- DAYTON Blower, 10 In (4C129)
- DAYTON Blower, 26 1/8 In (7C274)
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 208-230/460V (7AV33)
- DAYTON Blower, 15 5/8 In (7C249)
- DAYTON Blower, Duct, 15 5/8 In (3C106)
- DAYTON Blower, w/ Dr Pkg, 12 1/2 Dia, 208-230/460V (7AV13)
- DAYTON Blower, 15 5/8 In (7C321)
- Dayton High Pressure Radial Blade Blowers