Shop All Wire Rope Slings & Wire Mesh Slings
Dayton
Sling, Wire Rope, 6 ft.
Mfr # 1DNE2
Zoro # G2057833
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 6 ft
- Vertical Hitch Capacity 5,000 lb
- Basket Hitch Capacity 10,200 lb
- Choker Hitch Capacity 3,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DNE2
- Zoro # G2057833
- UPC # 190735136287
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 6 ft |
Rope Dia. | 1/2 in |
Length | 6 ft. |
Rope Diameter | 1/2 in |
Details
Sling Type | Eye and Eye Sling |
Vertical Hitch Capacity | 5,000 lb |
Basket Hitch Capacity | 10,200 lb |
Choker Hitch Capacity | 3,800 lb |
Sling Material | Steel |
Material | Steel |
Number of Sling Legs | 1 |
Includes | Capacity Tag |
Item | Wire Rope Sling |
Temp. Range | -60 Degrees to 400 Degrees F |
Standards | ASTM A1023 |
Number of Legs | 1 |
Eye Type | Swaged Eye |
Rope Core Type | IWRC |
Maximum Operating Temperature | 400 Degrees F |
Rope Strand Classification | 6 x 19 |
Minimum Operating Temperature | -60 Degrees F |
Hitch Type | Basket, Choker, Vertical |
Rope Coating Type | Uncoated |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 6 ft, Sling Leg Length Not Applicable, Vertical Hitch Capacity 5,000 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 10,200 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Truck Wheel Riser, LxWxH 48x18x6In (4UP78)
- ERICKSON 2"X30Ft 10,000Lb Long Hndl Ratt w/ Chain Leads w/Bonus Web Clamp Bulk (58727)
- US CARGO CONTROL 2" x 12' Black Ratchet & Camo Strap w/ Black Double J Hook (5512WHB-Camo)
- CDCO CDCO 150A V-Grooved Pulley, 1/2 in Dia Bore, 1-1/2 in OD (150A)
- DAYTON Sling, Wire Rope, 8 ft. (1DNF4)
- DAYTON Sling, Wire Rope, 6 ft. (1DNG2)
- DAYTON Sling, Wire Rope, 4 ft. (1DNG1)
- DAYTON Sling, Wire Rope, 6 ft. (1DNF3)
- DAYTON Sling, Wire Rope, 12 ft. (1DNF9)
- DAYTON Sling, Wire Rope, 20 ft. (1DNH1)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 5/8" x 10' - Domestic (SW2-58-10-D)
- Dayton Wire Rope Slings & Wire Mesh Slings