Shop All Wire Rope Slings & Wire Mesh Slings
Dayton
Sling, Wire Rope, 4 ft.
Mfr # 1DNF6
Zoro # G2457874
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 4 ft
- Vertical Hitch Capacity 2,800 lb
- Basket Hitch Capacity 5,800 lb
- Choker Hitch Capacity 2,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DNF6
- Zoro # G2457874
- UPC # 190735136416
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Rope Dia. | 3/8 in |
Length | 4 ft. |
Rope Diameter | 3/8 in |
Details
Sling Type | Eye and Eye Sling |
Vertical Hitch Capacity | 2,800 lb |
Basket Hitch Capacity | 5,800 lb |
Choker Hitch Capacity | 2,200 lb |
Sling Material | Steel |
Includes | Capacity Tag |
Material | Steel |
Number of Sling Legs | 1 |
Item | Wire Rope Sling |
Temp. Range | -60 Degrees to 400 Degrees F |
Standards | ASTM A1023 |
Hitch Type | Basket, Choker, Vertical |
Rope Coating Type | Uncoated |
Eye Type | Swaged Eye |
Minimum Operating Temperature | -60 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
Number of Legs | 1 |
Rope Core Type | IWRC |
Rope Strand Classification | 6 x 19 |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 4 ft, Sling Leg Length Not Applicable, Vertical Hitch Capacity 2,800 lb, Choker Hitch Capacity 2,200 lb, Basket Hitch Capacity 5,800 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 3 ft., 2600 lb. (2MJK3)
- BLICKLE Swivel Plate Caster, Solid Rubbr, 8", Brake, Load Rating: 660 lb. (LE-POEV 200KA-14-FI-SG)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (5CHA3)
- ERICKSON 32" Tightening Bar (02803)
- DAYTON Sling, Wire Rope, 4 ft. (1DNE8)
- DAYTON Sling, Wire Rope 10 ft. (1DNE6)
- DAYTON Sling, Wire Rope, 6 ft. (1DNG2)
- DAYTON Sling, Wire Rope, 10 ft. (1DNF8)
- DAYTON Sling, Wire Rope 8 ft. (1DNE3)
- DAYTON Sling, Wire Rope, 6 ft. (1DNF3)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL1300Lb, Dia1/4In (14IEEX4)
- Dayton Slings