Shop All Wire Rope Slings & Wire Mesh Slings
Dayton
Sling, Wire Rope, 4 ft.
Mfr # 1DNF2
Zoro # G2081265
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 4 ft
- Vertical Hitch Capacity 11,200 lb
- Basket Hitch Capacity 22,000 lb
- Choker Hitch Capacity 8,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DNF2
- Zoro # G2081265
- UPC # 190735136379
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Rope Dia. | 3/4 in |
Length | 4 ft. |
Rope Diameter | 3/4 in |
Details
Sling Type | Eye and Eye Sling |
Vertical Hitch Capacity | 11,200 lb |
Basket Hitch Capacity | 22,000 lb |
Choker Hitch Capacity | 8,200 lb |
Item | Wire Rope Sling |
Temp. Range | -60 Degrees to 400 Degrees F |
Number of Sling Legs | 1 |
Sling Material | Steel |
Includes | Capacity Tag |
Material | Steel |
Standards | ASTM A1023 |
Rope Coating Type | Uncoated |
Maximum Operating Temperature | 400 Degrees F |
Eye Type | Swaged Eye |
Minimum Operating Temperature | -60 Degrees F |
Rope Strand Classification | 6 x 19 |
Number of Legs | 1 |
Hitch Type | Basket, Choker, Vertical |
Rope Core Type | IWRC |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 4 ft, Sling Leg Length Not Applicable, Vertical Hitch Capacity 11,200 lb, Choker Hitch Capacity 8,200 lb, Basket Hitch Capacity 22,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A6E10B3C1P6)
- DAYTON Cable, 1/4 in., 50 ft., 7 x 19, Steel (33RH42)
- VESTIL Fold Flat Plastic Cart 300 lb Poly Casters 26 3/4 x 16 1/4 x 36 1/2 (FF-FPT-1627)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 280 lb (PGR50120ZN-DMT32(GG))
- DAYTON Sling, Wire Rope, 10 ft. (1DNF5)
- DAYTON Sling, Wire Rope, 10 ft. (1DNE4)
- DAYTON Sling, Wire Rope, 8 ft. (1DNG3)
- DAYTON Sling, Wire Rope, 8 ft. (1DNF4)
- DAYTON Sling, Wire Rope 8 ft. (1DNE3)
- DAYTON Sling, Wire Rope, 20 ft. (1DNH1)
- LIFT-ALL Sling, Wire Rope, 20 ft. (58IEEX20)
- Dayton Slings