Shop All Wire Rope Slings & Wire Mesh Slings
Dayton
Sling, Wire Rope, 3 ft.
Mfr # 1DNH2
Zoro # G3415221
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 3 ft
- Vertical Hitch Capacity 2,800 lb
- Basket Hitch Capacity 5,800 lb
- Choker Hitch Capacity 2,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DNH2
- Zoro # G3415221
- UPC # 190735136553
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Rope Dia. | 3/8 in |
Rope Diameter | 3/8 in |
Details
Sling Type | Eye and Eye Sling |
Vertical Hitch Capacity | 2,800 lb |
Basket Hitch Capacity | 5,800 lb |
Choker Hitch Capacity | 2,200 lb |
Temp. Range | -60 Degrees to 400 Degrees F |
Material | Steel |
Sling Material | Steel |
Number of Sling Legs | 1 |
Item | Wire Rope Sling |
Includes | Capacity Tag |
Standards | ASTM A1023 |
Rope Coating Type | Uncoated |
Rope Core Type | IWRC |
Rope Strand Classification | 6 x 19 |
Minimum Operating Temperature | -60 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
Hitch Type | Basket, Choker, Vertical |
Number of Legs | 1 |
Eye Type | Swaged Eye |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 3 ft, Sling Leg Length Not Applicable, Vertical Hitch Capacity 2,800 lb, Choker Hitch Capacity 2,200 lb, Basket Hitch Capacity 5,800 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Two Leg Chain Slng, 9/32 in dia, 5ft L, Oblong Link to Slng Hook, 7,400lb Lmt (10DOS9/32-05)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Nylon, Yellow (EE1802NFX14)
- DLM Dock Leveler, Shock (Oth2581) (DOTH2581)
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 2000 Lb (26Y461)
- DAYTON Sling, Wire Rope, 8 ft. (1DNF7)
- DAYTON Sling, Wire Rope, 8 ft. (1DNF4)
- DAYTON Sling, Wire Rope, 10 ft. (1DNE9)
- DAYTON Sling, Wire Rope 12 ft. (1DNE7)
- DAYTON Sling, Wire Rope, 4 ft. (1DNF6)
- DAYTON Sling, Wire Rope, 10 ft. (1DNE4)
- PEERLESS CHAIN 3/16 WR THIMBLE, ZP, UPC, 4514140 (4514140)
- Dayton Slings