Shop All Wire Rope Slings & Wire Mesh Slings
Dayton
Sling, Wire Rope, 3 ft.
Mfr # 1DNG8
Zoro # G1594993
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 3 ft
- Vertical Hitch Capacity 1,300 lb
- Basket Hitch Capacity 2,600 lb
- Choker Hitch Capacity 960 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DNG8
- Zoro # G1594993
- UPC # 190735136522
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 3 ft |
Rope Dia. | 1/4 in |
Length | 3 ft. |
Rope Diameter | 1/4 in |
Details
Sling Type | Eye and Eye Sling |
Vertical Hitch Capacity | 1,300 lb |
Basket Hitch Capacity | 2,600 lb |
Choker Hitch Capacity | 960 lb |
Sling Material | Steel |
Number of Sling Legs | 1 |
Includes | Capacity Tag |
Item | Wire Rope Sling |
Temp. Range | -60 Degrees to 400 Degrees F |
Material | Steel |
Standards | ASTM A1023 |
Minimum Operating Temperature | -60 Degrees F |
Hitch Type | Basket, Choker, Vertical |
Rope Core Type | IWRC |
Rope Strand Classification | 6 x 19 |
Number of Legs | 1 |
Maximum Operating Temperature | 400 Degrees F |
Eye Type | Swaged Eye |
Rope Coating Type | Uncoated |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 3 ft, Sling Leg Length Not Applicable, Vertical Hitch Capacity 1,300 lb, Choker Hitch Capacity 960 lb, Basket Hitch Capacity 2,600 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-2448-2-95)
- WERNER 8 ft Fiberglass Stepladder (7308)
- GENIE Cable Assembly, GL #4 (5393GT)
- DAYTON Winch Cable, GS, 7/32 In. x 75 ft. (1DLJ8)
- DAYTON Sling, Wire Rope, 12 ft. (1DNE5)
- DAYTON Sling, Wire Rope, 2 ft. (1DNG9)
- DAYTON Sling, Wire Rope, 10 ft. (1DNF5)
- DAYTON Sling, Wire Rope, 20 ft. (1DNH4)
- DAYTON Sling, Wire Rope, 8 ft. (1DNF7)
- DAYTON Sling, Wire Rope, 4 ft. (1DND9)
- LIFT-ALL Sling, Wire Rope, 3 ft. (38IEEX3)
- Dayton Wire Rope Slings & Wire Mesh Slings