Shop All Wire Rope Slings & Wire Mesh Slings
Dayton
Sling, Wire Rope, 20 ft.
Mfr # 1DNH5
Zoro # G1185195
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 20 ft
- Vertical Hitch Capacity 19,600 lb
- Basket Hitch Capacity 40,000 lb
- Choker Hitch Capacity 14,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DNH5
- Zoro # G1185195
- UPC # 190735136584
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 20 ft |
Rope Dia. | 1 in |
Length | 20 ft. |
Rope Diameter | 1 in |
Details
Sling Type | Eye and Eye Sling |
Vertical Hitch Capacity | 19,600 lb |
Basket Hitch Capacity | 40,000 lb |
Choker Hitch Capacity | 14,400 lb |
Sling Material | Steel |
Number of Sling Legs | 1 |
Temp. Range | -60 Degrees to 400 Degrees F |
Item | Wire Rope Sling |
Material | Steel |
Includes | Capacity Tag |
Standards | ASTM A1023 |
Hitch Type | Basket, Choker, Vertical |
Maximum Operating Temperature | 400 Degrees F |
Rope Core Type | IWRC |
Rope Strand Classification | 6 x 19 |
Number of Legs | 1 |
Rope Coating Type | Uncoated |
Eye Type | Swaged Eye |
Minimum Operating Temperature | -60 Degrees F |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 20 ft, Sling Leg Length Not Applicable, Vertical Hitch Capacity 19,600 lb, Choker Hitch Capacity 14,400 lb, Basket Hitch Capacity 40,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT09CR50)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 600 lb. (W-4-V-3/4)
- PARTNERS BRAND Polypropylene Tying Twine, 1-Ply, 110 lb, White, 10500'/Case (TWT1050)
- FAULTLESS Swivel Plate Caster 6 Polyurethane Wheel (1498-6)
- DAYTON Sling, Wire Rope, 10 ft. (1DNF5)
- DAYTON Sling, Wire Rope, 12 ft. (1DNF9)
- DAYTON Sling, Wire Rope, 4 ft. (1DNF6)
- DAYTON Sling, Wire Rope, 20 ft. (1DNH1)
- DAYTON Sling, Wire Rope, 3 ft. (1DNG8)
- DAYTON Sling, Wire Rope, 6 ft. (1DNG2)
- DAYTON Sling, Wire Rope, 4 ft. (1DNF2)
- Dayton Slings