Shop All Wire Rope Slings & Wire Mesh Slings
Dayton
Sling, Wire Rope, 20 ft.
Mfr # 1DNH4
Zoro # G0525926
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 20 ft
- Vertical Hitch Capacity 11,200 lb
- Basket Hitch Capacity 22,000 lb
- Choker Hitch Capacity 8,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DNH4
- Zoro # G0525926
- UPC # 190735136577
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Rope Dia. | 3/4 in |
Rope Diameter | 3/4 in |
Details
Sling Type | Eye and Eye Sling |
Vertical Hitch Capacity | 11,200 lb |
Basket Hitch Capacity | 22,000 lb |
Choker Hitch Capacity | 8,200 lb |
Material | Steel |
Number of Sling Legs | 1 |
Item | Wire Rope Sling |
Temp. Range | -60 Degrees to 400 Degrees F |
Includes | Capacity Tag |
Sling Material | Steel |
Standards | ASTM A1023 |
Number of Legs | 1 |
Maximum Operating Temperature | 400 Degrees F |
Eye Type | Swaged Eye |
Minimum Operating Temperature | -60 Degrees F |
Rope Strand Classification | 6 x 19 |
Rope Core Type | IWRC |
Hitch Type | Basket, Choker, Vertical |
Rope Coating Type | Uncoated |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 20 ft, Sling Leg Length Not Applicable, Vertical Hitch Capacity 11,200 lb, Choker Hitch Capacity 8,200 lb, Basket Hitch Capacity 22,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 300 ft x 1 In, 500 lb (P01300OR)
- EEVELLE FORKSHIELD Series, Forkshield Large (EEV-FS1)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A6E10B4D3C1P6)
- CARLISLE FOODSERVICE Turf Saver Tire (5110251)
- DAYTON Sling, Wire Rope, 4 ft. (1DND9)
- DAYTON Sling, Wire Rope, 12 ft. (1DNF9)
- DAYTON Sling, Wire Rope, 20 ft. (1DNH5)
- DAYTON Sling, Wire Rope, 8 ft. (1DNF7)
- DAYTON Sling, Wire Rope 12 ft. (1DNE7)
- DAYTON Sling, Wire Rope, 8 ft. (1DNG3)
- HSI Sngl Leg Wire Rope Slng, 7/16 in dia, 12ft L, Eye and Eye Flemish Loop, 1.9 Ton Capacity (105B7/16X-12)
- Dayton Slings