Shop All Wire Rope Slings & Wire Mesh Slings
Dayton
Sling, Wire Rope, 10 ft.
Mfr # 1DNE9
Zoro # G0689507
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 10 ft
- Vertical Hitch Capacity 11,200 lb
- Basket Hitch Capacity 22,000 lb
- Choker Hitch Capacity 8,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DNE9
- Zoro # G0689507
- UPC # 190735136355
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Rope Dia. | 3/4 in |
Rope Diameter | 3/4 in |
Details
Sling Type | Eye and Eye Sling |
Vertical Hitch Capacity | 11,200 lb |
Basket Hitch Capacity | 22,000 lb |
Choker Hitch Capacity | 8,200 lb |
Temp. Range | -60 Degrees to 400 Degrees F |
Includes | Capacity Tag |
Sling Material | Steel |
Number of Sling Legs | 1 |
Item | Wire Rope Sling |
Material | Steel |
Standards | ASTM A1023 |
Maximum Operating Temperature | 400 Degrees F |
Rope Core Type | IWRC |
Eye Type | Swaged Eye |
Number of Legs | 1 |
Rope Strand Classification | 6 x 19 |
Minimum Operating Temperature | -60 Degrees F |
Hitch Type | Basket, Choker, Vertical |
Rope Coating Type | Uncoated |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 10 ft, Sling Leg Length Not Applicable, Vertical Hitch Capacity 11,200 lb, Choker Hitch Capacity 8,200 lb, Basket Hitch Capacity 22,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Reinforced, 8in, Clear (999-00070)
- RICHELIEU HARDWARE Ball Furniture Caster, Swivel Without Brake, with Threaded Stem, Polished Chrome (6704140)
- CHECKERS Wheel Chock, 12-1/4 In H, Urethane, Yellow (AT3514-AC-Y)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00657)
- DAYTON Sling, Wire Rope, 2 ft. (1DNG9)
- DAYTON Sling, Wire Rope, 12 ft. (1DNF1)
- DAYTON Sling, Wire Rope 10 ft. (1DNE6)
- DAYTON Sling, Wire Rope, 4 ft. (1DND9)
- DAYTON Sling, Wire Rope, 4 ft. (1DNF6)
- DAYTON Sling, Wire Rope, 8 ft. (1DNG3)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 2' - Domestic (SW2-38-2-D)
- Dayton Slings