Shop All Drum Tools
Dayton
Sling Drum, 850 Lb Vertical, Dia 36In
Mfr # 1XWA4
Zoro # G2401917
original price:
$67.62
27% off
new price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Vertical
- Material Polyester
- Color Yellow
- Vertical Hitch Capacity 850 lb.
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1XWA4
- Zoro # G2401917
- UPC # 190735419618
- Country of Origin China
- Category Drum Tools
Dimensions
Length | 48" |
Eye Length | 36" |
Width | 2" |
Overall Length | 48 in |
Overall Width | 2 in |
Maximum Opening Width | 2 in |
For Min. to Max. Drum Diameter | 36 in |
For Maximum Drum Diameter | 36 in |
Details
Sling Type | Vertical |
Item | Drum Sling |
Material | Polyester |
Color | Yellow |
Vertical Hitch Capacity | 850 lb. |
Construction | Polyester |
Load Capacity | 850 lb |
Type | Vertical |
Temp. Range | 200 Degrees F |
Product Type | Lifting Sling |
Weight Capacity | 850 lb |
Drum Orientation | Vertical |
Number of Gas Bottles Held | Double Gas Sling |
Description
Drum Sling, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points Not Applicable, For Maximum Drum Diameter 36 in, For Maximum Drum Height Not Applicable, For Minimum Drum Diameter Not Applicable, Material Polyester, Overall Length 48 in, Weight Capacity 850 lb, Maximum Opening Width 2 in, Product Type Lifting Sling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG No Door Door Mobile Flush Door Cabinet, Gray (3502M-BLP-4S-95)
- TENNSCO Shelf Riser, 72 W x 10-1/2 D x 12 H, Gray (R-1072)
- PLANO Compartment Box with 4 compartments, Plastic, 1" H x 2.88 in W (3448-40)
- AT-A-GLANCE Therma Level Gauge, 36"D, 9" Extn, 2"NPT (H-2-36-9)
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 2000 lb (21VG32)
- DAYTON Drum Truck, 880 lb. (29PH14)
- DAYTON Vertical Drum Lifter/Dispenser, w/Chain (12R541)
- DAYTON Drum Rack, (6) 55 gal., Steel (31CA30)
- DAYTON Drum Cradle, Cap 600 Lb, 4 Rigid Casters (1GC91)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1000 lb, 24-1/2 (21VG59)
- ZORO SELECT Drum Wrench, Non-Sparking, 11 In. (169)
- Dayton Drums & Accessories