Shop All Fire and Smoke Dampers
Dayton
Sleeved Fire Damper, Static, Vertical
Mfr # 20CK14
Zoro # G6076822
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Static, Vertical
- Shape Square
- Includes UL Fusible Link
- Material 22 ga Galvanized Steel
- Damper Width 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20CK14
- Zoro # G6076822
- UPC # 190735152355
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Damper Width | 7 3/4 in |
Damper Height | 7 3/4 in |
Nominal Duct Width | 8 in |
Damper Depth | 3 11/16 in |
Nominal Duct Height | 8 in |
Rough Opening Width | 8 in |
Overall Width | 7 3/4 in |
Overall Height | 7 3/4 in |
Frame Depth | 12 in |
Overall Length | 12 in |
Description
7.8 In.H-W 12 In.L Grvty Fire Dampr w/Sleeve, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 7 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 0.2 sq ft, Overall Width 7 3/4 in, Frame Material Thickness 22 ga, Overall Length 12 in, Connection Type Not Applicable, Frame Depth 12 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Rope Gasket Fbrgls 1X6 Wht (GA0159)
- AIR SYSTEMS INTL Elbow, Orange (SV-90)
- PLAST-O-MATIC Single Wall Sight, 1-1/2 In. FNPT, Poly (GX150V-PP)
- CRC Leak Detector, Aerosol Can, Size 20 Oz (14503)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGF7)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. H (3HGJ3)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ5)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG5)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGE3)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGC9)
- DAYTON Fusible Link, 165F (2TGJ2)
- Dayton Fire and Smoke Dampers