Shop All Fire and Smoke Dampers
Dayton
Sleeved Fire Damper, Square, Steel
Mfr # 20CK19
Zoro # G6135735
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Dynamic, Vertical
- Shape Square
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 22 ga Galvanized Steel
- Fire Rated 1 1/2 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20CK19
- Zoro # G6135735
- UPC # 190735152409
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Nominal Duct Height | 10 in |
Damper Height | 9 3/4 in |
Nominal Duct Width | 10 in |
Damper Width | 9 3/4 in |
Damper Depth | 3 11/16 in |
Rough Opening Width | 10 in |
Overall Height | 9 3/4 in |
Overall Width | 9 3/4 in |
Overall Length | 12 in |
Frame Depth | 12 in |
Description
9.75 In.H-W 12 In.L Spring Fire Dampr w/Sleeve, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 4000 fpm, Overall Height 9 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 0.4 sq ft, Overall Width 9 3/4 in, Frame Material Thickness 22 ga, Overall Length 12 in, Connection Type Not Applicable, Frame Depth 12 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0541-PRO)
- AIR HANDLER 75 ft. Air Filter Gasketing, Black (6C523)
- NO LOGO Vinyl 5 ft. Vent Duct Kit (1307)
- AAON HEATER CRKC 150W 480V 13 (R06520)
- DAYTON Hinged Duct Access Door, 8 In. W, 8 In. H (2TFX3)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGD9)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGE1)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH4)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH9)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG5)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGA4)
- Dayton Fire and Smoke Dampers