Shop All Fire and Smoke Dampers
Dayton
Sleeved Fire Damper, Square, Steel
Mfr # 20CK17
Zoro # G6156586
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Dynamic, Vertical
- Shape Square
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 22 ga Galvanized Steel
- Recommended Retaining Angle 2TGG4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20CK17
- Zoro # G6156586
- UPC # 190735152386
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Nominal Duct Height | 6 in |
Damper Height | 5 3/4 in |
Damper Width | 5 3/4 in |
Nominal Duct Width | 6 in |
Damper Depth | 3 11/16 in |
Rough Opening Width | 6 in |
Overall Height | 5 3/4 in |
Overall Width | 5 3/4 in |
Frame Depth | 12 in |
Overall Length | 12 in |
Description
5.75 In.H-W 12 In.L Spring Fire Dampr w/Sleeve, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 4000 fpm, Overall Height 5 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 0.1 sq ft, Overall Width 5 3/4 in, Frame Material Thickness 22 ga, Overall Length 12 in, Connection Type Not Applicable, Frame Depth 12 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rubber Ring O.D. 1-3/4 In, I.D. 1-1/2 In (991219)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (CEBVW)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- DAYTON 96" Electric Baseboard Heater, White, 1504/2000W, 208/240V (3UG87)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG7)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGC6)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGF9)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGF3)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. W (3HGK2)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG6)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- Dayton Dampers