Shop All Sleeve Bearings
Dayton
Sleeve Bearing, 9/16x3/4x1 L, PK3
Mfr # 3FJN7
Zoro # G3471641
product price: $2.05
/pk 3, $0.68/ea
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 9/16 in
- Outside Dia. 3/4 in
- Length 1 in
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJN7
- Zoro # G3471641
- UPC # 190735284513
- Country of Origin India
- Category Sleeve Bearings
Dimensions
Inside Dia. | 9/16 in |
Outside Dia. | 3/4 in |
Length | 1 in |
Inside Diameter | 9/16 in |
Outside Diameter | 3/4 in |
Overall Length | 1 in |
Bore Diameter | 9/16 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Lubrication | Turbo 68 |
Color | Red |
Shop By | Closeouts |
System of Measurement | Inch |
Maximum Temperature | 158 Degrees F |
Minimum Temperature | 16 Degrees F |
Lubricant Material | Turbo 68 |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 9/16 in, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 3/4 in, Overall Length 1 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 30 x 47 x 7 mm., HMS5, Nitrile Rubber (30X47X7 HMS5 RG)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (A162536)
- GATES Hydraulic Coupling-Megacrimp, G25175-0404 (G25175-0404)
- DAYTON 1X869 Bronze Sleeve Bearing (1X869)
- DAYTON 3ZN19 UHMW-PE Sleeve Bearing (3ZN19)
- DAYTON Sleeve Bearing, 5/8x7/8x5/8 L, PK3 (3FJP6)
- DAYTON Sleeve Bearing, 1/2x5/8x3/4 L, PK3 (3FJL3)
- DAYTON Sleeve Bearing, 1/4x1/2x3/4 L, PK3 (3FJG2)
- DAYTON 3ZN21 UHMW-PE Sleeve Bearing (3ZN21)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 3/4, PK3 (EF050712)
- Dayton Plain Bearings