Shop All Sleeve Bearings
Dayton
Sleeve Bearing, 7/8x1 1/8x3/4 L, PK3
Mfr # 3FJT1
Zoro # G3121002
product price: $2.85
/pk 3, $0.95/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/8 in
- Outside Dia. 1 1/8 in
- Length 3/4 in
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJT1
- Zoro # G3121002
- UPC # 190735284728
- Country of Origin India
- Category Sleeve Bearings
Dimensions
Inside Dia. | 7/8 in |
Outside Dia. | 1 1/8 in |
Length | 3/4 in |
Inside Diameter | 7/8 in |
Outside Diameter | 1 1/8 in |
Bore Diameter | 7/8 in |
Overall Length | 3/4 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Color | Red |
Lubrication | Turbo 68 |
Shop By | Closeouts |
Maximum Temperature | 158 Degrees F |
System of Measurement | Inch |
Minimum Temperature | 16 Degrees F |
Maximum PV | 50,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Lubricant Material | Turbo 68 |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Description
Sleeve Bearing, Bore Diameter 7/8 in, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 1 1/8 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25121-0808 (G25121-0808)
- PIX Belt, BX Cogged, 21/32 x 69 in. OC (BX66)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/8 In (F238)
- PARKER Air Pressure Regulator, Pipe Size 3/4" (07R413AC)
- DAYTON Sleeve Bearing, 1/4x1/2x3/4 L, PK3 (3FJG2)
- DAYTON 3ZN22 UHMW-PE Sleeve Bearing (3ZN22)
- DAYTON 3ZN21 UHMW-PE Sleeve Bearing (3ZN21)
- DAYTON Sleeve Bearing, 1/2x11/16x5/8 L, PK3 (3FJL7)
- DAYTON Sleeve Bearing, 3/4x1x5/8 L, PK3 (3FJR6)
- DAYTON Sleeve Bearing, 1/4x3/8x7/8 L, PK3 (3FJF8)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/4, PK3 (CB162210)
- Dayton Plain Bearings