Shop All Sleeve Bearings
Dayton
Sleeve Bearing, 7/16x9/16x1 L, PK3
Mfr # 3FJK4
Zoro # G1580485
product price: $1.25
/pk 3, $0.42/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/16 in
- Outside Dia. 9/16 in
- Length 1 in
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJK4
- Zoro # G1580485
- UPC # 190735284308
- Country of Origin India
- Category Sleeve Bearings
Dimensions
Inside Dia. | 7/16 in |
Outside Dia. | 9/16 in |
Length | 1 in |
Outside Diameter | 9/16 in |
Inside Diameter | 7/16 in |
Overall Length | 1 in |
Bore Diameter | 7/16 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Color | Red |
Lubrication | Turbo 68 |
Shop By | Closeouts |
Minimum Temperature | 16 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 158 Degrees F |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Lubricant Material | Turbo 68 |
Description
Sleeve Bearing, Bore Diameter 7/16 in, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 9/16 in, Overall Length 1 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pneumatic Turbine Vibrator, Force 1157 Lb (1DYP7)
- FESTO Push-In Fitting QS-3/8-8 (QS-3/8-8)
- BREEZE Hose Clamp, HD, SAE 16,305SS, PK10 (300 16 H)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.55 in OD (423B)
- DAYTON Sleeve Bearing, 1/2x11/16x3/4 L, PK3 (3FJL8)
- DAYTON Sleeve Bearing, 7/8x1 1/8x1 L, PK3 (3FJT2)
- DAYTON 1X866 Bronze Sleeve Bearing 3 Pack (1X866)
- DAYTON 2X355 Bronze Sleeve Bearing 3 Pack (2X355)
- DAYTON Sleeve Bearing, 1/4x3/8x5/8 L, PK3 (3FJF7)
- DAYTON 1X871 Bronze Sleeve Bearing 3 Pack (1X871)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-64)
- Dayton Plain Bearings