Shop All Sleeve Bearings
Dayton
Sleeve Bearing, 5/8x3/4x7/8 L, PK3
Mfr # 3FJP2
Zoro # G2582325
product price: $1.45
/pk 3, $0.48/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 3/4 in
- Length 7/8 in
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJP2
- Zoro # G2582325
- UPC # 190735284551
- Country of Origin India
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 3/4 in |
Length | 7/8 in |
Outside Diameter | 3/4 in |
Inside Diameter | 5/8 in |
Overall Length | 7/8 in |
Bore Diameter | 5/8 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Lubrication | Turbo 68 |
Color | Red |
Shop By | Closeouts |
Minimum Temperature | 16 Degrees F |
Maximum Temperature | 158 Degrees F |
System of Measurement | Inch |
Lubricant Material | Turbo 68 |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Description
Sleeve Bearing, Bore Diameter 5/8 in, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 3/4 in, Overall Length 7/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG T-Style Inlet Filter, 6 In FNPT, 1100 CFM (CT-275P-600C)
- TECHNITHANE Spiral Hose, Technithane, 1/4" x 3/8" x 25', 1/4" MPT, Clear Blue (TT-14-25-CB-RS)
- EMAX ESP 5HP Vertical 80 Gallon Air Compressor, 3 Phase (ESP05V080I3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 208-240V, Altivar 212 AC Drive (ATV212HU40M3X)
- DAYTON 1X866 Bronze Sleeve Bearing 3 Pack (1X866)
- DAYTON Sleeve Bearing, 3/8x5/8x1 L, PK3 (3FJK1)
- DAYTON 1X870 Bronze Sleeve Bearing 3 Pack (1X870)
- DAYTON Sleeve Bearing, 1/4x1/2x3/4 L, PK3 (3FJG2)
- DAYTON 3ZN21 UHMW-PE Sleeve Bearing (3ZN21)
- DAYTON 3ZN18 UHMW-PE Sleeve Bearing (3ZN18)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 5/8, PK3 (EF081210)
- Dayton Sleeve Bearings