Shop All Sleeve Bearings
Dayton
Sleeve Bearing, 5/16x1/2x1 1/4 L, PK3
Mfr # 3FJH5
Zoro # G3161611
original price:
$3.84
4% off
new price: $3.65
/pk 3, $1.22/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 1/2 in
- Length 1 1/4 in
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJH5
- Zoro # G3161611
- UPC # 190735284131
- Country of Origin India
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 1/2 in |
Length | 1 1/4 in |
Inside Diameter | 5/16 in |
Outside Diameter | 1/2 in |
Bore Diameter | 5/16 in |
Overall Length | 1 1/4 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Color | Red |
Lubrication | Turbo 68 |
Maximum Temperature | 158 Degrees F |
Minimum Temperature | 16 Degrees F |
System of Measurement | Inch |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Lubricant Material | Turbo 68 |
Bronze Material Type | Sintered Bronze |
Description
Sleeve Bearing, Bore Diameter 5/16 in, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 1/2 in, Overall Length 1 1/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12)
- STANLEY ENGINEERED FASTENING Jaw Pusher, For 2NJP3 (DPN276-006)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0704SG1M90, Suction Strainer, 125 micron, Outside-In (MF0062176)
- FERNCO COUPL FLEX 3""X3"" HUB (P1059-33)
- DAYTON 3ZN23 UHMW-PE Sleeve Bearing (3ZN23)
- DAYTON 3ZN24 UHMW-PE Sleeve Bearing (3ZN24)
- DAYTON 3ZN02 Bronze Sleeve Bearing 3 Pack (3ZN02)
- DAYTON Sleeve Bearing, 7/8x1 1/8x1 L, PK3 (3FJT2)
- DAYTON 1X866 Bronze Sleeve Bearing 3 Pack (1X866)
- DAYTON 1X871 Bronze Sleeve Bearing 3 Pack (1X871)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/4, PK3 (EF060804)
- Dayton Sleeve Bearings