Shop All Sleeve Bearings
Dayton
Sleeve Bearing, 3/8x9/16x1 L, PK3
Mfr # 3FJJ5
Zoro # G0716886
$1.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 9/16 in
- Length 1 in
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3FJJ5
- Zoro # G0716886
- UPC # 190735284223
- Country of Origin India
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 9/16 in |
Length | 1 in |
Inside Diameter | 3/8 in |
Outside Diameter | 9/16 in |
Bore Diameter | 3/8 in |
Overall Length | 1 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Lubrication | Turbo 68 |
Color | Red |
Shop By | Closeouts |
Maximum Temperature | 158 Degrees F |
Minimum Temperature | 16 Degrees F |
System of Measurement | Inch |
Lubricant Material | Turbo 68 |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 9/16 in, Overall Length 1 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Plug (5229X20)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X08X08SS)
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (2MEP3)
- POWERDRIVE Idler Sprocket, Needle, ANSI 60 (HN60B17)
- DAYTON Sleeve Bearing, 1/2x5/8x3/8 L, PK3 (3FJK9)
- DAYTON Sleeve Bearing, 5/8x3/4x7/8 L, PK3 (3FJP2)
- DAYTON Sleeve Bearing, 1/4x1/2x3/4 L, PK3 (3FJG2)
- DAYTON Sleeve Bearing, 3/8x1/2x3/4 L, PK3 (3FJH9)
- DAYTON Bearing, Sleeve (3ZN24)
- DAYTON Bearing, Sleeve, Pk3 (3ZM99)
- DAYTON Sleeve Bearing, 5/16x7/16x3/4 L, PK3 (3FJG8)
- Dayton Plain Bearings