Shop All Sleeve Bearings
Dayton
Sleeve Bearing, 3/8x5/8x5/8 L, PK3
Mfr # 3FJJ8
Zoro # G1488261
original price:
$2.85
47% off
new price: $1.49
/pk 3, $0.50/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Length 5/8 in
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJJ8
- Zoro # G1488261
- UPC # 190735284254
- Country of Origin India
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Length | 5/8 in |
Inside Diameter | 3/8 in |
Outside Diameter | 5/8 in |
Overall Length | 5/8 in |
Bore Diameter | 3/8 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Lubrication | Turbo 68 |
Color | Red |
Shop By | Closeouts |
Minimum Temperature | 16 Degrees F |
Maximum Temperature | 158 Degrees F |
System of Measurement | Inch |
Plain Bearing Material | Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Lubricant Material | Turbo 68 |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 5/8 in, Overall Length 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 540-648 MFD, Round (2MDU5)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A016)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0005 (G60402-0005)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 290 psi (L1593-M)
- DAYTON 1X866 Bronze Sleeve Bearing 3 Pack (1X866)
- DAYTON 1X871 Bronze Sleeve Bearing 3 Pack (1X871)
- DAYTON 3ZN02 Bronze Sleeve Bearing 3 Pack (3ZN02)
- DAYTON 3ZN24 UHMW-PE Sleeve Bearing (3ZN24)
- DAYTON 1X872 Bronze Sleeve Bearing 3 Pack (1X872)
- DAYTON 3ZN22 UHMW-PE Sleeve Bearing (3ZN22)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-380)
- Dayton Plain Bearings