Shop All Sleeve Bearings
Dayton
Sleeve Bearing, 1x1 1/8x1/2 L, PK3
Mfr # 3FJT3
Zoro # G2970441
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/8 in
- Length 1/2 in
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3FJT3
- Zoro # G2970441
- UPC # 190735284742
- Country of Origin India
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/8 in |
Length | 1/2 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/8 in |
Overall Length | 1/2 in |
Bore Diameter | 1 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Lubrication | Turbo 68 |
Color | Red |
Shop By | Closeouts |
Maximum Temperature | 158 Degrees F |
Minimum Temperature | 16 Degrees F |
System of Measurement | Inch |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Lubricant Material | Turbo 68 |
Maximum PV | 50,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 1 1/8 in, Overall Length 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 45mm Bore (UCF209-45MM)
- CONTINENTAL CONTITECH 10X850 AUTO V-BELT (10X850)
- DODGE Double Interlock Flange Bearing, Ductile Iron Expansion, F4B-DI-115RE (059507)
- TOMPKINS Hydraulic Fitting-Steel04FJX-02FP (6506-04-02)
- DAYTON 1X867 Bronze Sleeve Bearing 3 Pack (1X867)
- DAYTON 1X869 Bronze Sleeve Bearing (1X869)
- DAYTON 3ZN18 UHMW-PE Sleeve Bearing (3ZN18)
- DAYTON Sleeve Bearing, 5/16x7/16x5/8 L, PK3 (3FJG7)
- DAYTON Sleeve Bearing, 1/2x11/16x1 L, PK3 (3FJL9)
- DAYTON Sleeve Bearing, 3/4x1x7/8 L, PK3 (3FJR8)
- ZORO SELECT Sleeve Bearing, 15 mm Bore, PTFE Steel (ZUSAB-PB-400)
- Dayton Sleeve Bearings