Shop All Sleeve Bearings
Dayton
Sleeve Bearing, 1/4x3/8x3/8 L, PK3
Mfr # 3FJF6
Zoro # G3488143
$0.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 3/8 in
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3FJF6
- Zoro # G3488143
- UPC # 190735283967
- Country of Origin India
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 3/8 in |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Bore Diameter | 1/4 in |
Overall Length | 3/8 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Color | Red |
Lubrication | Turbo 68 |
Shop By | Closeouts |
Maximum Temperature | 158 Degrees F |
Minimum Temperature | 16 Degrees F |
System of Measurement | Inch |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Lubricant Material | Turbo 68 |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 3/8 in, Overall Length 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 64,410SS, PK10 (64064H)
- GROZ Air Regulator, 3/4in NPT, 175 cfm, 220 psi (R17944)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 100 Teeth, 12mm W (CTD8M-800-12)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833474-50)
- DAYTON Sleeve Bearing, 1/2x11/16x1 L, PK3 (3FJL9)
- DAYTON Sleeve Bearing, 3/4x1x5/8 L, PK3 (3FJR6)
- DAYTON Sleeve Bearing, 3/4x7/8x1/2 L, PK3 (3FJP9)
- DAYTON Sleeve Bearing, 3/8x5/8x1 L, PK3 (3FJK1)
- DAYTON Sleeve Bearing, 1x1 1/8x1/2 L, PK3 (3FJT3)
- DAYTON 2X355 Bronze Sleeve Bearing 3 Pack (2X355)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/4, L 1-1/2 (CB283212)
- Dayton Sleeve Bearings