Shop All Sleeve Bearings
Dayton
Sleeve Bearing, 1/2x5/8x3/4 L, PK3
Mfr # 3FJL3
Zoro # G2220005
original price:
$2.93
59% off
new price: $1.19
/pk 3, $0.40/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Length 3/4 in
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJL3
- Zoro # G2220005
- UPC # 190735284384
- Country of Origin India
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 3/4 in |
Inside Diameter | 1/2 in |
Outside Diameter | 5/8 in |
Overall Length | 3/4 in |
Bore Diameter | 1/2 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Color | Red |
Lubrication | Turbo 68 |
Shop By | Closeouts |
System of Measurement | Inch |
Minimum Temperature | 16 Degrees F |
Maximum Temperature | 158 Degrees F |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Lubricant Material | Turbo 68 |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 5/8 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Mountable, 3/4", 303 SS, Number of Pieces: 1 (OF-CL-12-SS)
- DYNABRADE AIR LUBE 10W/NR ONE PINT (DB95842)
- MYSTIK JT6 Red Lithium Grease 3 oz (665005002087)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1/2in.Bore dia, 50 Groove (Y-50S-MPB)
- DAYTON 1X968 Bronze Sleeve Bearing Assortment Kit (1X968)
- DAYTON Sleeve Bearing, 1/2x11/16x3/4 L, PK3 (3FJL8)
- DAYTON 3ZN24 UHMW-PE Sleeve Bearing (3ZN24)
- DAYTON Sleeve Bearing, 5/16x7/16x3/8 L, PK3 (3FJG5)
- DAYTON Sleeve Bearing, 3/4x7/8x1/2 L, PK3 (3FJP9)
- DAYTON 1X868 Bronze Sleeve Bearing 3 Pack (1X868)
- ZORO SELECT Sleeve Bearing, 1in Bore, PTFE-Lined Steel (ZUSAB-PB-906)
- Dayton Plain Bearings