Shop All Sleeve Bearings
This Product is Discontinued
Dayton
Sleeve Bearing, 1/2x5/8x1 L, PK3 (Discontinued)
Mfr # 3FJL5
Zoro # G3219465
This Product is Discontinued
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Length 1 in
- Material Sintered Bronze (SAE 841)
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJL5
- Zoro # G3219465
- UPC # 190735284407
- Country of Origin India
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 1 in |
Details
Item | Sleeve Bearing |
Material | Sintered Bronze (SAE 841) |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Lubrication | Turbo 68 |
Color | Red |
Maximum Temperature | 158 Degrees F |
System of Measurement | Inch |
Minimum Temperature | 15.8 Degrees F |
Plain Bearing Material | Bronze |
Lubricant Material | Turbo 68 |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Material Group | Metallic |
Maximum PV | 50,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 15.8 Degrees F, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.