Shop All Sleeve Bearings
Dayton
Sleeve Bearing, 1/2x11/16x5/8 L, PK3
Mfr # 3FJL7
Zoro # G1334137
product price: $1.35
/pk 3, $0.45/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 11/16 in
- Length 5/8 in
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJL7
- Zoro # G1334137
- UPC # 190735284421
- Country of Origin India
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 11/16 in |
Length | 5/8 in |
Outside Diameter | 11/16 in |
Inside Diameter | 1/2 in |
Overall Length | 5/8 in |
Bore Diameter | 1/2 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Lubrication | Turbo 68 |
Color | Red |
Shop By | Closeouts |
System of Measurement | Inch |
Minimum Temperature | 16 Degrees F |
Maximum Temperature | 158 Degrees F |
Material Grade | SAE 841 |
Lubricant Material | Turbo 68 |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 11/16 in, Overall Length 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK 1/4HP 208/230V 850RPM CWLE (S1-024-36240-000)
- WOLVERINE Hydraulic, 4-Way, 3-Position Valve, 8 gpm (MB11B5C1)
- MARTIN SPROCKET & GEAR A PLATE - 80 CHAIN AND BELOW - DIRECT BORE (80A15)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 3 Outlets 120V AC Voltage (L 4050 163 9)
- DAYTON Sleeve Bearing, 5/16x7/16x3/4 L, PK3 (3FJG8)
- DAYTON Sleeve Bearing, 5/16x7/16x5/8 L, PK3 (3FJG7)
- DAYTON Sleeve Bearing, 5/8x3/4x7/8 L, PK3 (3FJP2)
- DAYTON Sleeve Bearing, 3/4x1x5/8 L, PK3 (3FJR6)
- DAYTON Sleeve Bearing, 7/16x9/16x1 L, PK3 (3FJK4)
- DAYTON Sleeve Bearing, 3/8x9/16x3/4 L, PK3 (3FJJ4)
- CLESCO BSB-040512 Bronze Sleeve Bearing 3 Pack (BSB-040512X3)
- Dayton Plain Bearings