Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Sleeve and Thimble Kit, Steel, F/ 1DMV1
Mfr # 1DKJ5
Zoro # G3260677
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Thimbles/Aluminum Alloy Sleeves
- For Wire Rope Dia. 1/4 in
- For Use With 1DMV1
- Finish Galvanized/Natural
- Wire Rope Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DKJ5
- Zoro # G3260677
- UPC # 190735134191
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/4 in |
Wire Rope Dia. | 1/4" |
Compatible Rope Diameter | 1/4 in |
Sleeve Length | 1 1/8 in |
Thimble Loop Inside Length | 2 in |
Thimble Loop Inside Width | 1 1/8 in |
Details
Item | Sleeve and Thimble Kit |
Material | Steel Thimbles/Aluminum Alloy Sleeves |
For Use With | 1DMV1 |
Finish | Galvanized/Natural |
Includes | (2) Galvanized Steel Thimbles and (2) Aluminum Alloy Sleeves |
Sleeve Material | Aluminum Alloy |
Thimble Material | Steel |
Number of Thimbles Included | 2 |
Number of Sleeves Included | 2 |
Compatible Rope Material | Aluminum, Galvanized Steel |
Number of Clips Included | 0 |
Fitting Types Included | Stop Sleeve, Thimble |
Lifting Capability | For Lifting |
Sleeve Finish | Plain |
Thimble Finish | Galvanized |
Total Number of Fittings Included | 4 |
Description
Wire Rope Stop Sleeve and Thimble Kit, Compatible Rope Diameter 1/4 in, Rope Turnback Length Not Applicable, Number of Thimbles Included 2, Total Number of Fittings Included 4, Number of Clips Included 0, Number of Sleeves Included 2, Fitting Types Included Stop Sleeve, Thimble, Clip Material Not Applicable, Sleeve Material Aluminum Alloy, Thimble Material Steel, Thimble Loop Inside Length 2 in, Thimble Loop Inside Width 1 1/8 in, Compatible Rope Material Aluminum, Galvanized Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE1802DTX12)
- HARRINGTON Chain Pin for 2, 2-3/4 Ton Lever Hoist (L5BA0259041)
- BIL-JAX ST8100 Leg/AS2100 Sleeve - 1 1/2" x 36" L (0065-0298-036)
- FAIRBANKS Thermoplastic Rubber Wheels, 8" (2528-RC)
- DAYTON Wire Rope Stop Sleeve, 1/32In, Copper, PK50 (2VKD3)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (1DLF6)
- DAYTON Wire Rope Thimble, 1/4 In, Steel, PK25 (2VKL1)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (1DLE5)
- DAYTON Wire Rope Stop Sleeve, 1/8 In, Copper, PK50 (2VKE9)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKD5)
- RONSTAN INTERNATIONAL Thimble, 1/4", 1/4", Wire, SS 304 (RF485)
- Dayton Chains, Ropes & Cables