Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Sleeve and Thimble Kit, SS, F/ 1DMV1
Mfr # 1DKK1
Zoro # G1270236
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Thimbles/Copper Sleeves
- For Wire Rope Dia. 1/4 in
- Includes (2) Stainless Steel Thimbles and (2) Tin Plated Copper Sleeves
- Wire Rope Dia. 1/4"
- For Use With 1DMV1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DKK1
- Zoro # G1270236
- UPC # 190735134238
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/4 in |
Wire Rope Dia. | 1/4" |
Thimble Loop Inside Length | 2 in |
Compatible Rope Diameter | 1/4 in |
Sleeve Length | 1 1/8 in |
Thimble Loop Inside Width | 1 1/8 in |
Details
Item | Sleeve and Thimble Kit |
Material | Stainless Steel Thimbles/Copper Sleeves |
Includes | (2) Stainless Steel Thimbles and (2) Tin Plated Copper Sleeves |
For Use With | 1DMV1 |
Finish | Tin Plated/Natural |
Compatible Rope Material | Copper, Galvanized Steel |
Number of Thimbles Included | 2 |
Sleeve Material | Copper |
Number of Sleeves Included | 2 |
Number of Clips Included | 0 |
Total Number of Fittings Included | 4 |
Thimble Material | Stainless Steel |
Sleeve Finish | Tin Plated |
Thimble Finish | Plain |
Lifting Capability | For Lifting |
Fitting Types Included | Stop Sleeve, Thimble |
Description
Wire Rope Stop Sleeve and Thimble Kit, Compatible Rope Diameter 1/4 in, Rope Turnback Length Not Applicable, Number of Thimbles Included 2, Total Number of Fittings Included 4, Number of Clips Included 0, Number of Sleeves Included 2, Fitting Types Included Stop Sleeve, Thimble, Clip Material Not Applicable, Sleeve Material Copper, Thimble Material Stainless Steel, Thimble Loop Inside Length 2 in, Thimble Loop Inside Width 1 1/8 in, Compatible Rope Material Copper, Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Connecting Link, 5/16 In, 1900 lb, GR 30 (1DJR1)
- SERCO Lip Extension Chains And Cables, Chain L (586-1921)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 48" (AFPBLP-2448-5PY)
- DAYTON Lever Grip (MH4ZX43A21G)
- DAYTON Wire Rope Thimble, 1/16 In, SS, PK25 (1DLG6)
- DAYTON Wire Rope Sleeve, 7/32 In, Copper, PK25 (2VJZ6)
- DAYTON Wire Rope Thimble, 3/8 In, Steel, PK25 (2VKL3)
- DAYTON Wire Rope Thimble, 1/4 In, Steel, PK25 (2VKL1)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (1DLF3)
- DAYTON Wire Rope Thimble, 3/16 In, Steel, PK25 (1DLG2)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (2VKC1)
- Dayton Chains, Ropes & Cables