Shop All Sump Pump Systems & Basins
Dayton
Sink Pump System, 1/2 HP, 115V, Cast Iron
Mfr # 12F740
Zoro # G4962517
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast Iron
- Voltage 115
- HP 1/2 hp
- Phase 1
- Outlet 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 12F740
- Zoro # G4962517
- UPC # 190735114803
- Country of Origin China
- Category Sump Pump Systems & Basins
Dimensions
Basin Height | 13-3/8" |
Cord Length | 10 ft |
Vent Size | 1 1/2 in |
Basin Inlet Diameter | 1 1/2 in |
Outlet Diameter | 1 1/2 in |
Description
Sink Drain Pump System, HP 1/2 hp, Rated Voltage 115V AC, Amps 4.9 A, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Pump Body Material Cast Iron, Impeller Material Cast Iron, Basin Material HDPE, Basin Capacity 6 gal, Basin Height 13-3/8 In., Basin Inlet Diameter 1 1/2 in, Outlet Diameter 1 1/2 in, Vent Size 1 1/2 in, Flow Rate @ 5 Ft. of Head 42 gpm, Flow Rate @ 10 Ft. of Head 38 gpm, Flow Rate @ 15 Ft. of Head 32 gpm, Flow Rate @ 20 Ft. of Head 24 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 10 - 75 / 40-280 (H801A-075)
- KECKLEY Suction Diffuser, Flanged, 21/2"x2" (PSD-250X200)
- YAMADA VALVE SEAT 5PP NEW (772738)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 16 Foot Float (SA-120V-2L-16)
- DAYTON Sink Pump System, 1/2 HP, Thermoplastic (12F741)
- DAYTON Tray, Sink, 11 G (4RK10)
- DAYTON Sink Pump System, 1/3 HP, Thermoplastic (12F739)
- DAYTON Sink Pump System, 1/3 HP, 115V, Cast Iron (12F738)
- NDS 1200BLKIT Catch Basin Kit, 6 in Dia, 1238 in L, 1238 in W, Square, Polypropylene, Black (1200BKITRTL)
- B & K Sump Pump Kt 1/2Hp Flotc (FPZS50RP)
- ZOELLER Poly Synthetic Fiber Extension Basin (31-1473)
- Dayton Sump Pump Systems & Basins