Shop All Transformers
Dayton
Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC
Mfr # 31YD59
Zoro # G8502191
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 3 kVA
- Phase - Electrical 1
- Mounting - Transformer Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 31YD59
- Zoro # G8502191
- UPC # 190735257609
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 13.25 in |
Width | 6.25 in |
Depth | 7.75 in |
Manufacturers Warranty Length | 12 yr |
Description
Single Phase Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 3 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 24
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS834)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232-OW)
- EATON Flush Push Button, Non-Illuminated, 22mm (M22-DG-X)
- SQUARE D Auxiliary Contact, 1NO/1NC, 10A, 600V Max (MDSAN11)
- DAYTON Control Transformer, 350 VA, 80 °C, 12/24V AC, 120V AC (31EJ01)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ37)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ24)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF2)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 240/480V AC (31EH01)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 277V AC (31EH66)
- STORAGE BATTERY SYSTEMS Voltage Transformer 1000 Watt 110/220Vac 60Hz (BCT110/220-1000)
- Dayton Transformers